Shop All Toilet Repair Parts
Jones Stephens
Angle Stop, RB, 5/8"Comp.x3/8"Comp.
Mfr # S4211RB
Zoro # G5423490
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Compression Angle Stop
- Size 5/8" X 3/8"
- Color/Finish Oil Rubbed Bronze
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # S4211RB
- Zoro # G5423490
- UPC # 717510213126
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Size | 5/8" X 3/8" |
Details
Type | Compression Angle Stop |
Color/Finish | Oil Rubbed Bronze |
Finish | Oil Rubbed Bronze |
Item | Angle Stop,RB,5/8"Comp.x3/8"Comp. |
Description
Angle Stop,RB,5/8 In.Comp.x3/8 In.Comp.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Bushing 1/2X1/4 In, 150, PK10 (5RLD4)
- KOHLER Tiling-In Bead, 180" Length (1179-NA)
- SLOAN A6 Cp Coupling Handle (0301082PK)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-12-8)
- JONES STEPHENS Tank-To-Bowl Gasket For Am. Std. (C03303L)
- JONES STEPHENS White Fit-All Ns Tank Lever Flt Arm (T01401)
- JONES STEPHENS Closet Spud, 1 1/4" (C27125)
- JONES STEPHENS Side-Mount Tank Lever F/Eljer CP (T01020L)
- JONES STEPHENS Closet Flange, Two-Finger, 4x3", Cast Iron (C47430)
- JONES STEPHENS 2 In CP Mtl Adj Shower Head 1.8 Gpm (S01017)
- KOHLER Kathryn Trip Lever For K-3940 & K-3324 (9131-BN)
- Jones Stephens Toilet Repair Parts