Shop All Toilet Repair Parts
Jones Stephens
Angle Stop, BN, 5/8"Comp.x3/8"Comp.
Mfr # S4211BN
Zoro # G5423439
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Compression Angle Stop
- Size 5/8" X 3/8"
- Color/Finish Brushed Nickel
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # S4211BN
- Zoro # G5423439
- UPC # 717510213191
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Size | 5/8" X 3/8" |
Details
Type | Compression Angle Stop |
Color/Finish | Brushed Nickel |
Finish | Brushed Nickel |
Item | Angle Stop,BN,5/8"Comp.x3/8"Comp. |
Description
Angle Stop,BN,5/8 In.Comp.x3/8 In.Comp.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Pfirst Series 4" Centerset Lavatory Chrome (LG143-5002)
- DIXON Counter Clockwise Spiral Clamp, 6 in Nominal, Steel, Domestic (SCCW600)
- TYGON Tubing, Tygothane(R), 3/4 In OD, 100 Ft (AEM02038)
- ZORO SELECT Red Brass Cored Plug, MNPT, 2" Pipe Size (1VFT4)
- JONES STEPHENS Toilet Tank Lever, Universal, BN (T0133BN)
- JONES STEPHENS Toe Touch Conversion Kit, 1-Hole, BN (B5161BN)
- JONES STEPHENS 2 In. Black Rbr Flapper W/Ss Chain (C04007)
- JONES STEPHENS Trip Lever8" BR Arm, MTL Spud And Nut (T01001)
- JONES STEPHENS Ultimate Aerator Repair Kit (A01079)
- JONES STEPHENS Ss Fit All Basket Strain Adj. Post (B03010)
- AMERICAN STANDARD Couplig Kit, Tank to Bowl, Brass and Rubbr (047158-0070A)
- Jones Stephens Toilet Repair Parts