Shop All Sink Drains
Jones Stephens
Aluminum, Strainer, Full Top Grate
Mfr # S59010
Zoro # G6085219
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Strainer
- Material of Construction Aluminum
- For Use With For All S49 and USA S59 Series Floor Sinks
- Grid Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # S59010
- Zoro # G6085219
- UPC # 717510501094
- Country of Origin United States
- Category Sink Drains
Details
Item | Full Top Grate |
Type | Strainer |
Material of Construction | Aluminum |
For Use With | For All S49 and USA S59 Series Floor Sinks |
Grid Material | Aluminum |
Description
Full Top Grate PVC 3/4 In. Thick
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Stem, Hot, Compression, For American Std (AB11-4300H)
- SHARKBITE MAX Adapter, Brass, Brass (UR068)
- JONES STEPHENS Inside Pipe Cutter with 2 Blades, 3" (P70023)
- ZURN 0.5 gpf, Top Automatic Flush Valve, Chrome, 3/4 in IPS (ZTR6203-EWS-HW)
- JONES STEPHENS 1-1/4" Pipe Dia., Brass, Lav Grid Drain, Handicap Style Lav Grid Drain (D70101)
- JONES STEPHENS Lift n Trn Conv Kit, Chrome Pltd, 1-Hole (B51019)
- JONES STEPHENS Lavatory Legs, 27" (L65001)
- JONES STEPHENS PVC, Floor Sink Kit, Complete PVC Floor Sink Kit-Pipe Fit (S59063)
- JONES STEPHENS 2" Pipe Dia., PVC, Floor Sink, Floor Sink (S59002)
- JONES STEPHENS Brass, Drain, Lift And Lock Pop-Up Drain (P35000)
- WESTBRASS Post Style Large Kitchen Basket Strainer W/ InSinkErator Style Disposal Flange & Stopper in Polished (D2165-01)
- Jones Stephens Sink Drains