Shop All Pipe Test Plugs
Jones Stephens
Adj Cleanout, Brass Cover, PVC, 3"x4"
Mfr # C59010
Zoro # G6084421
product price: $51.35
/ea
$51.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cleanout
- Material of Construction PVC, Brass
- Height (In.) 4-5/8"
- Connection Hub
- Length (In.) 6-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C59010
- Zoro # G6084421
- UPC # 717510591101
- Country of Origin Multiple
- Category Pipe Test Plugs
Dimensions
Height (In.) | 4-5/8" |
Length (In.) | 6-1/8" |
Details
Type | Cleanout |
Material of Construction | PVC, Brass |
Item | PVC 3"X4" Adj Cleanout, Brass Cover |
Connection | Hub |
Description
PVC 3 In.X4 In. Adj Cleanout, Brass Cover
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/2 Inch NPT Male x 3/4 Inch NPT Female Brass Hex Bushing (FB809)
- CANPLAS Abs P-Trap 2In (103202BC)
- DYNAQUIP CONTROLS 3/4" FNPT Brass Electronic Ball Valve 3-Way (EYHG4AUE20)
- ZURN Retro Fit Extension And Hardware 6" (GT2700-20-6-EXT)
- JONES STEPHENS CSK Cleanout Plug, Insert, PVC, 4" (P49940)
- JONES STEPHENS Pipe Fit Base Cleanout, PVC, 4", 6-1/8" (C60073)
- JONES STEPHENS Drain King, 3"-6" Infl Test Plug DK, D750 (D18750)
- JONES STEPHENS 3 in. - 4 in. Two Stage Long Test Plug #DDO304 (T30304)
- JONES STEPHENS Cleanout Plug, CSK, 4", Plastic, White (P49004)
- JONES STEPHENS Pipe Fit Base Cleanout, 4"Spud, PVC, 4" (C60082)
- CHERNE Test Ball Plug, Pneumatic, 3/4 to 1-1/4" (270008)
- Jones Stephens Plumbing Accessories