Shop All Copper Fittings
Jones Stephens
Adapter, Male, 3/4 FTG x 3/4 MIP, 604-2
Mfr # C75355
Zoro # G5429538
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Fitting Connection Type FTG x MIP
- Basic Pipe Fitting Material Metal
- Tube Size 3/4"
- Pipe Size - Pipe Fitting 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C75355
- Zoro # G5429538
- UPC # 677706111004
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Tube Size | 3/4" |
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Details
Item | Wrot/ACR Solder Joint Copper Adapter |
Specific Fitting Shape | Adapter |
Fitting Connection Type | FTG x MIP |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Adapter |
Specific Pipe Fitting Shape | Adapter |
Pipe Fitting Connection Type | FTG x MIP |
Product Type | Adapter,Male,3/4 FTG x 3/4 MIP,604-2 |
Description
Adapter,Male,3/4 FTG x 3/4 MIP,604-2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA FAUCET RV HAND HELD SHOWER WAND - BISQUE PARCHMENT (DF-SA135-BQ)
- CATO Toilet, Round Bowl, 128 gpf Flush, White (J0052011120)
- PARKER 1/2" MNPT 316 SS Hex Long Nipple (8-8 MHLN-SS 2.0)
- PLASTIC TRENDS ELBOW 90 PVC 4"" SHORTURN (P204)
- JONES STEPHENS Union, 1-1/2 C x C, 733, Lead Free (C75506)
- JONES STEPHENS Ell, 90, Street, 3/4 FTG x C, 607-2 (C75381)
- JONES STEPHENS Sink, Flanged, 90 Ell, 1/2 C x F, Leadfree (K102600050)
- JONES STEPHENS Close Rough, 90 Ell, 2 C x 2 C (C75023)
- JONES STEPHENS Ell, 45, 1/2 C x 1/2 C, 606, JW#11209 (C75042)
- JONES STEPHENS Ell, 90, Street, 1/2 FTG x 1/2 C, 607-2 (C75379)
- NIBCO 1-1/4" x 1/2" NOM FTG x C Copper Reducer (6002 11/4x1/2)
- Jones Stephens Copper Fittings