Shop All Copper Fittings
Jones Stephens
Adapter, Male, 3/4 C x3/4 MIP, 604
Mfr # C75315
Zoro # G5429562
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Fitting Connection Type C x MIP
- Tube Size 3/4"
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C75315
- Zoro # G5429562
- UPC # 677706201002
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Tube Size | 3/4" |
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Details
Item | Wrot/ACR Solder Joint Copper Adapter |
Specific Fitting Shape | Adapter |
Fitting Connection Type | C x MIP |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Adapter |
Specific Pipe Fitting Shape | Adapter |
Pipe Fitting Connection Type | C x MIP |
Product Type | Adapter,Male,3/4 C x3/4 MIP,604 |
Description
Adapter,Male,3/4 C x3/4 MIP,604
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 0.125 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ECOS 8186-0.13 OR)
- KECKLEY Knife Gate Valve, Bi, Manual, SS304, 3" (3KGV-34-BBM)
- STREAMLINE Refrigeration Press Fitting (RP02728)
- KOHLER Corbelle Trip Lever (20120-L-BV)
- JONES STEPHENS Union, 1 C x C, 733, Lead Free (C75504)
- JONES STEPHENS Close Rough, 90 Ell, 1/2 C x 1/2 C (C75017)
- JONES STEPHENS Tee, Copper, 1-1/4 x 1-1/4 x 3/4,611R (C75212)
- JONES STEPHENS Adapter, Female, 1/2 C x 3/4 FIP, 603R (C75129)
- JONES STEPHENS Close Rough, 90 Ell, 1-1/2 C x 1-1/2 C (C75022)
- JONES STEPHENS Union, Copper, 3/4 C x MIP, Lead Free (K126610100)
- EPC Adapter Copper Male 3/4X1/2In (30338)
- Jones Stephens Copper Fittings