Shop All Copper Fittings
Jones Stephens
Adapter, Male, 1 C x 1 MIP, 604
Mfr # C75316
Zoro # G5429501
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Fitting Connection Type C x MIP
- Basic Pipe Fitting Material Metal
- Tube Size 1"
- Pipe Size - Pipe Fitting 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C75316
- Zoro # G5429501
- UPC # 677706201507
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Tube Size | 1" |
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Details
Item | Wrot/ACR Solder Joint Copper Adapter |
Specific Fitting Shape | Adapter |
Fitting Connection Type | C x MIP |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Adapter |
Specific Pipe Fitting Shape | Adapter |
Pipe Fitting Connection Type | C x MIP |
Description
- 1" Wrot/ACR Solder Joint Copper Male Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, Braided, Poly, 3/8 In, Clear (AZY02029)
- WATTS 3/4" FNPT Bronze Dual Check Valve (3/4 LF7 U2-2)
- B & K ELBOW 45 DEG 1-1/2""GALV (510-207BG)
- PLAST-O-MATIC Vacuum Breaker, 1-1/2 In, FNPT, PVC, 100 psi (VBS150VT-PV)
- JONES STEPHENS Adapter, Male, 1-1/4 C x 1-1/4 MIP, 604 (C75317)
- JONES STEPHENS Union, 1-1/2 C x C, 733, Lead Free (C75506)
- JONES STEPHENS Close Rough, 90 Ell, 1/2 C x 1/2 C (C75017)
- JONES STEPHENS Ell, 45, 1-1/2 C x 1-1/2 C, JW#11215 (C75047)
- JONES STEPHENS Copper Elbow, 90 P x P, 1 x 1 (C77064)
- JONES STEPHENS Close Rough, 90 Ell, 3/4 C x 3/4 C (C75019)
- NIBCO 3" NOM C x 3" FNPT Copper Adapter (603 3)
- Jones Stephens Copper Fittings