Shop All Copper Fittings
Jones Stephens
Adapter, Male, 1-1/4 C x 1-1/4 MIP, 604
Mfr # C75317
Zoro # G5429510
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Fitting Connection Type C x MIP
- Basic Pipe Fitting Material Metal
- Tube Size 1-1/4"
- Pipe Size - Pipe Fitting 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C75317
- Zoro # G5429510
- UPC # 677706202153
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Tube Size | 1-1/4" |
Pipe Size - Pipe Fitting | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Details
Item | Wrot/ACR Solder Joint Copper Adapter |
Specific Fitting Shape | Adapter |
Fitting Connection Type | C x MIP |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Adapter |
Pipe Fitting Connection Type | C x MIP |
Specific Pipe Fitting Shape | Adapter |
Product Type | Adapter,Male,1-1/4 C x 1-1/4 MIP,604 |
Description
Adapter,Male,1-1/4 C x 1-1/4 MIP,604
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Grohsafe 3.0 Pressure Balance Valve With Integrated Diverter, Bronze (35117000)
- SYMMONS Spline Handle Insert (T3-31-INS)
- ZORO SELECT 3/4" MNPT x 3" TBE Galvanized Steel Dielectric Nipple Sch 40 (4PFZ2)
- ADVANCED DRAINAGE SYSTEMS ELBOW CORRUGATE 4""90 (0490AA)
- JONES STEPHENS 1/2 in. Wrot/ACR Solder Joint Crossover Coupling C75548 (K151670050)
- JONES STEPHENS Close Rough, 90 Ell, 3/4 C x 3/4 C (C75019)
- JONES STEPHENS Union, 2 C x C, 733, Lead Free (C75507)
- JONES STEPHENS Adapter, Female, 1-1/4 C x 1-1/4 FIP, 603 (C75117)
- JONES STEPHENS Ell, 90, Street, 1-1/4 FTG x 1-1/4 C (C75383)
- JONES STEPHENS Union, 1 C x C, 733, Lead Free (C75504)
- NIBCO 4" NOM C Copper Dimple Stop Coupling (600DS 4)
- Jones Stephens Fittings