Shop All Copper Fittings
Jones Stephens
Adapter, Male, 1-1/2 C x 1-1/2 MIP, 604
Mfr # C75318
Zoro # G5429553
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Fitting Connection Type C x MIP
- Tube Size 1-1/2"
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C75318
- Zoro # G5429553
- UPC # 677706202955
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Tube Size | 1-1/2" |
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Details
Item | Wrot/ACR Solder Joint Copper Adapter |
Specific Fitting Shape | Adapter |
Fitting Connection Type | C x MIP |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Adapter |
Pipe Fitting Connection Type | C x MIP |
Specific Pipe Fitting Shape | Adapter |
Product Type | Adapter,Male,1-1/2 C x 1-1/2 MIP,604 |
Description
Adapter,Male,1-1/2 C x 1-1/2 MIP,604
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 10-32 MNPT x 0.062" Barb Brass Male Connector (27-1)
- SMITH-COOPER 6" x 4" Reducing Coupling (4316001316)
- APOLLO VALVES 3/8" FNPT Bronze Ball Cone Spring Check Valve (6110201)
- ELKAY Classic SS 28" x 22" x 7-5/8", Single Bowl Drop-in Classroom Sink (DRKR2822L)
- JONES STEPHENS 2 in. Wrot DWV Solder Test Cap (161570390)
- JONES STEPHENS Copper, Female Adaptr, P x Fpt, 3/4 x 3/4 (C77150)
- JONES STEPHENS Ell, 45, 1/2 C x 1/2 C, 606, JW#11209 (C75042)
- JONES STEPHENS Tube Cap, 3/4,617, JW#11195 (C75060)
- JONES STEPHENS Union, 2 C x C, 733, Lead Free (C75507)
- JONES STEPHENS Adapter, Female, 3/4 C x 3/4 FIP, 603 (C75115)
- NIBCO 1" x 1" x 3/4" NOM C Copper Reducing Tee (611 1X1X3/4)
- Jones Stephens Copper Fittings