Shop All Copper Fittings
Jones Stephens
Adapter, Fitting, 3/4FTG x 3/4FIP, 603-2
Mfr # C75395
Zoro # G5429617
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Fitting Connection Type FTG x FIP
- Basic Pipe Fitting Material Metal
- Tube Size 3/4"
- Pipe Size - Pipe Fitting 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C75395
- Zoro # G5429617
- UPC # 677706151000
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Tube Size | 3/4" |
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Details
Item | Wrot/ACR Solder Joint Copper Adapter |
Specific Fitting Shape | Adapter |
Fitting Connection Type | FTG x FIP |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Adapter |
Specific Pipe Fitting Shape | Adapter |
Pipe Fitting Connection Type | FTG x FIP |
Product Type | Adapter,Fitting,3/4FTG x 3/4FIP,603-2 |
Description
Adapter,Fitting,3/4FTG x 3/4FIP,603-2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Push to Connect Fitting- PBT-Bulkhead Union-8mm Tube OD (ZUSA-PTC-PBT-1006)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 1-1/2" x 1", Specific Fitting Shape: Straight (ZUSA-STF-BW-121)
- WATTS Dielectric Union, 2In, FIP x Solder, 250psi (2 LF 3001A-2)
- CLEARMIRROR ClearMirror 16104-121224BL Fog Free Shower Lite Clear Mirror 12 x 12 in. (16104-121224BL)
- JONES STEPHENS Adapter, Male, 1 C x 1 MIP, 604 (C75316)
- JONES STEPHENS Close Rough, 90 Ell, 1-1/2 C x 1-1/2 C (C75022)
- JONES STEPHENS Ell, Long Radius, C x C 3/4 C, 607-LT (C75486)
- JONES STEPHENS Close Rough, 90 Ell, 2 C x 2 C (C75023)
- JONES STEPHENS Copper, Female Adaptr, P x Fpt, 3/4 x 3/4 (C77150)
- JONES STEPHENS Sink, Flanged, 90 Ell, 1/2 C x F, Leadfree (K102600050)
- NIBCO 1-1/4" NOM C x 1-1/4" FNPT Copper Adapter (603 11/4)
- Jones Stephens Copper Fittings