Shop All Copper Fittings
Jones Stephens
Adapter, Female, 1/2 C x 3/4 FIP, 603R
Mfr # C75129
Zoro # G5429188
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Fitting Connection Type C x FIP
- Basic Pipe Fitting Material Metal
- Tube Size 1/2" x 3/4"
- Pipe Size - Pipe Fitting 1/2" x 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C75129
- Zoro # G5429188
- UPC # 677706520578
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Tube Size | 1/2" x 3/4" |
Pipe Size - Pipe Fitting | 1/2" x 3/4" |
Pipe Size (Fittings) | 1/2" x 3/4" |
Details
Item | Wrot/ACR Solder Joint Copper Adapter |
Specific Fitting Shape | Adapter |
Fitting Connection Type | C x FIP |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Adapter |
Specific Pipe Fitting Shape | Adapter |
Pipe Fitting Connection Type | C x FIP |
Product Type | Adapter,Female,1/2 C x 3/4 FIP,603R |
Description
Adapter,Female,1/2 C x 3/4 FIP,603R
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K P Trap 1-1/2 W/Marvl Pvc (400PVCK)
- SLOAN Gasket, 1 1/2 In, PK48 (VBF511/2)
- MOEN Handle Kit, 188029 (188029)
- DELTA Universal Showering Components: Hydrorain H<Sub>2</Sub>Okinetic 5-Setting Two-In-One Shower Head (58680-SS-PR25)
- JONES STEPHENS Copper Elbow, 90 P x P, 2 x 2 (C77067)
- JONES STEPHENS El Street, 1/2FTG x 1/2 C, 45, S, 606-2 (C75465)
- JONES STEPHENS Tee, 3/4 C x C x F, Forged, Lead Free (K104800100)
- JONES STEPHENS Sink, Flanged, 90 Ell, 1/2 C x F, Leadfree (K102600050)
- JONES STEPHENS Union, 1-1/2 C x C, 733, Lead Free (C75506)
- JONES STEPHENS Ell, 90, Street, 1-1/4 FTG x 1-1/4 C (C75383)
- THRIFCO PLUMBING 2 Inch X 1-1/4 Inch Copper Reducer Coupling (5436167)
- Jones Stephens Copper Fittings