Shop All Copper Fittings
Jones Stephens
Adapter, Female, 1/2 C x 1/2 FIP, 603
Mfr # C75114
Zoro # G5429413
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Fitting Connection Type C x FIP
- Tube Size 1/2"
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C75114
- Zoro # G5429413
- UPC # 677706520509
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Tube Size | 1/2" |
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Details
Item | Wrot/ACR Solder Joint Copper Adapter |
Specific Fitting Shape | Adapter |
Fitting Connection Type | C x FIP |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Adapter |
Specific Pipe Fitting Shape | Adapter |
Pipe Fitting Connection Type | C x FIP |
Product Type | Adapter,Female,1/2 C x 1/2 FIP,603 |
Description
Adapter,Female,1/2 C x 1/2 FIP,603
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" S-15 BRONZE Y-STRAINER (105-515)
- KOHLER Mastershower 60" Metal Shower Hose (9514-SN)
- KOHLER Artifacts GentlemanS Bar Sink Fa (99268-VS)
- ZORO SELECT 3/4" x 4" Black Pipe Nipple Sch 40 (5P673)
- JONES STEPHENS Coupling, Reducer, 3/4 C x 1/2 C, 600R (C75080)
- JONES STEPHENS Close Rough, 90 Ell, 3/4 C x 3/4 C (C75019)
- JONES STEPHENS Tee, Copper, 1-1/2,611, JW#11538 (C75151)
- JONES STEPHENS Adapter, Female, 3/4 C x 3/4 FIP, 603 (C75115)
- JONES STEPHENS Coupling, Less Stop, 3/4 C x 3/4 C, 601 (C75416)
- JONES STEPHENS Close Rough, 90 Ell, 1-1/2 C x 1-1/2 C (C75022)
- NIBCO Reducing Wye, Cast Bronze, C x C x C (810R 2X2X11/2)
- Jones Stephens Fittings