Shop All Bell Traps and Drains
This Product is Discontinued
Jones Stephens
4" Pipe Dia. Silicon Waterless Trap Seal (Discontinued)
Mfr # P24004
Zoro # G5425913
This Product is Discontinued
Key Features
- Material of Construction Silicon
- Type Trap Seal
- Pipe Dia. (In.) 4"
- Height (In.) 2"
- Overall Diameter 4 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # P24004
- Zoro # G5425913
- UPC # 717510192315
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 4" |
Height (In.) | 2" |
Overall Diameter | 4 3/8 in |
Fits Drain Size | 4 in |
Details
Material of Construction | Silicon |
Type | Trap Seal |
Item | Waterless Trap Seal |
Color | Black |
Application | Floor Drain |
Ligature Resistant | No |
Flow Rate | 73 gpm |
Product Type | Waterless Trap Seal |
Shape | Round |
Description
Waterless Trap Seal, Overall Diameter 4 3/8 in, Shape Round, Product Type Waterless Trap Seal, Application Floor Drain, Color Black, Flow Rate 73 gpm, Ligature Resistant No, Fits Drain Size 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.