Shop All Sink Drains
Jones Stephens
3/8" Pipe Dia., PVC, Bath Waste Kits, Lift And Turn Drain
Mfr # B07130
Zoro # G5442110
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Threaded
- Pipe Dia. (In.) 3/8"
- Color/Finish Chrome Plated
- Material of Construction PVC
- Type Bath Waste Kits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # B07130
- Zoro # G5442110
- UPC # 717510071306
- Country of Origin China
- Category Sink Drains
Dimensions
Pipe Dia. (In.) | 3/8" |
Details
Item | Lift And Turn Drain |
Connection | Threaded |
Color/Finish | Chrome Plated |
Material of Construction | PVC |
Type | Bath Waste Kits |
Description
Lift And Turn Drain,40 PVC,Chrome Plated,Two-Hole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH ACME VALVE RELIEF 3/4""150#EXT (18822A-0150)
- ISPRING Sediment Filter Replacement Cartridge 4PK (FP25BX4)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1-1/4" x 3/4" Pipe Size (1VGE5)
- KINGSTON BRASS VPB3308 Porcelain Pedestal Sink, White (VPB3308)
- JONES STEPHENS 3/8" Pipe Dia., PVC, Bath Waste Kits, Lift And Turn Drain (B07110)
- JONES STEPHENS Half Grate for Porcelain Ctd Floor Sink (S55050)
- JONES STEPHENS 2" Pipe Dia., Cast Iron, Floor Sink, Floor Sink (S55112)
- JONES STEPHENS PVC, Floor, Floor Sink Kit (S49063)
- JONES STEPHENS Chrome Plated Lavatory Pop-up Drain without Overflow Holes (P35044)
- JONES STEPHENS Aluminum, Strainer, Full Top Grate (S59010)
- PLUMB PAK WALL TUBE BRASS 1-1/4X7"" (PP3CP)
- Jones Stephens Sink Drains