Shop All Galvanized Pipes
Jones Stephens
3/4" x 8" Galvanized Steel Pipe Nipple
Mfr # 50780
Zoro # G5434167
product price: $4.45
/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Pipe Length 8"
- Pipe Fitting Material Galvanized Steel
- Basic Pipe Fitting Shape Nipple
- Pipe Size (Fittings) 3/4"
- Specific Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # 50780
- Zoro # G5434167
- UPC # 677706064379
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Overall Pipe Length | 8" |
Pipe Size (Fittings) | 3/4" |
Details
Pipe Fitting Material | Galvanized Steel |
Basic Pipe Fitting Shape | Nipple |
Specific Pipe Fitting Shape | Nipple |
Item | Galvanized Steel Pipe Nipple |
Basic Pipe Fitting Material | Metal |
Description
Galvanized Pipe Nipple, 3/4 X 8 In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K 1/2 In. x CL Schedule 80 PVC Nipple (403-001)
- JONES STEPHENS ½" Crimp PEX (F1807) Stub Out Strght W/ Sqr Mnt Flng, Closed End, 12"L (S72017)
- KOHLER Elongated Dual-Flush Chair Height Toilet W/ Right-Hand Trip Lever (3989-RA-0)
- ZORO SELECT 3/4" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNE05)
- JONES STEPHENS 2" x 4" Galvanized Steel Pipe Nipple (52040)
- JONES STEPHENS 1" Close Galvanized Steel Pipe Nipple (51000)
- JONES STEPHENS 3/4" Close Galvanized Steel Pipe Nipple (50700)
- JONES STEPHENS 1-1/2" x 6" Galvanized Steel Pipe Nipple (51560)
- JONES STEPHENS 2" x 6" Galvanized Steel Pipe Nipple (52060)
- JONES STEPHENS 3/4" x 12" Galvanized Steel Pipe Nipple (50712)
- ZORO SELECT 1/2" MNPT x 18" TBE Carbon Steel Pipe Nipple Sch 40 (563-180)
- Jones Stephens Galvanized Pipes