Shop All Galvanized Pipes
Jones Stephens
3/4" x 6" Galvanized Steel Pipe Nipple
Mfr # 50760
Zoro # G5434149
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 6"
- Pipe Fitting Material Galvanized Steel
- Basic Pipe Fitting Shape Nipple
- Specific Pipe Fitting Shape Nipple
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # 50760
- Zoro # G5434149
- UPC # 677706064355
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Overall Pipe Length | 6" |
Pipe Size (Fittings) | 3/4" |
Details
Pipe Fitting Material | Galvanized Steel |
Basic Pipe Fitting Shape | Nipple |
Specific Pipe Fitting Shape | Nipple |
Item | Galvanized Steel Pipe Nipple |
Basic Pipe Fitting Material | Metal |
Description
Galvanized Pipe Nipple, 3/4 X 6 In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Single Hole Only Mount, Commercial 1 Hole Single, Handle Kitchen Faucet (141-SS-DST)
- DELTA Delta 1/2" Female IPS Brass Cap (RP34849)
- KECKLEY 8" Flanged Flanged Triple Duty Valve (TDV-800)
- WOODFORD MFG 3/4 in. PEX x 4 in. L Freezeless Model V22 Anti-Rupture Hot-Cold Sillcock Valve (V22PX3-4-MH)
- JONES STEPHENS 1/2" x 2" Galvanized Steel Pipe Nipple (50520)
- JONES STEPHENS 3/4" x 3" Galvanized Steel Pipe Nipple (50730)
- JONES STEPHENS 2" x 3" Galvanized Steel Pipe Nipple (52030)
- JONES STEPHENS 1/2" x 6" Galvanized Steel Pipe Nipple (50560)
- JONES STEPHENS 1" x 2" Galvanized Steel Pipe Nipple (51020)
- JONES STEPHENS 1/2" x 1-1/2" Galvanized Steel Pipe Nipple (50515)
- BECK 4" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (0331055806)
- Jones Stephens Galvanized Pipes