Shop All Galvanized Pipes
Jones Stephens
3/4" x 5" Galvanized Steel Pipe Nipple
Mfr # 50750
Zoro # G5434121
product price: $2.35
/ea
Sold in multiples of 4 for $9.40
$9.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 5"
- Pipe Fitting Material Galvanized Steel
- Basic Pipe Fitting Shape Nipple
- Pipe Size (Fittings) 3/4"
- Specific Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # 50750
- Zoro # G5434121
- UPC # 677706064331
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Overall Pipe Length | 5" |
Pipe Size (Fittings) | 3/4" |
Details
Pipe Fitting Material | Galvanized Steel |
Basic Pipe Fitting Shape | Nipple |
Item | Nipple |
Specific Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Manufacture Location | Globally Sourced |
Description
Galvanized Pipe Nipple, 3/4 X 5 In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Basket, Stainless Steel (1PPF8)
- CALEFFI 553549A Autofill Boiler Feed (553549A)
- NORGREN Push-to-Connect, Threaded Swivel Elbow, 5/32 in Tube Size, PBT, White, 10 PK (M02470405)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (369PTCR-10-MA22)
- JONES STEPHENS 3/4" x 6" Galvanized Steel Pipe Nipple (50760)
- JONES STEPHENS 1/2" x 2" Galvanized Steel Pipe Nipple (50520)
- JONES STEPHENS 1/2" x 2-1/2" Galvanized Steel Pipe Nipple (50525)
- JONES STEPHENS 1/2" x 4" Galvanized Steel Pipe Nipple (50540)
- JONES STEPHENS 3/4" x 12" Galvanized Steel Pipe Nipple (50712)
- JONES STEPHENS 2" x 3" Galvanized Steel Pipe Nipple (52030)
- LEGEND VALVE 1-1/2" x 5-1/2" GALV NIPPLE (356-149E)
- Jones Stephens Galvanized Pipes