Shop All Black Pipes
Jones Stephens
3/4" x 5 ft. Black Ready Cut Pipe
Mfr # 300B0760
Zoro # G5434438
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 5 ft.
- Pipe Type Pipe
- Pipe Size (Fittings) 3/4"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # 300B0760
- Zoro # G5434438
- UPC # 677706062733
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Pipe Length | 5 ft. |
Pipe Size (Fittings) | 3/4" |
Pipe Size (Nominal) | 3/4" |
Details
Pipe Type | Pipe |
Basic Pipe Fitting Material | Metal |
Item | Black Ready Cut Pipe |
Description
- 3/4" x 60" Ready Cut Pipe Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Globe Valve, 2 In., Low Lead Bronze (UP502 2)
- ACORN CONTROLS Air Control Valve, 1/2" NPS Connection (2590-062-001)
- HOMEWERKS 0.75 In. Male Iron Pipe No Kink Hose Bibb (566677)
- PERRIN & ROWE 4" Single Function Handshower (U.5815APC)
- JONES STEPHENS 1/2" x 5 ft. Black Ready Cut Pipe (300B0560)
- JONES STEPHENS 1-1/2" Close Black Pipe Nipple (31500)
- JONES STEPHENS 1" x 18" Black Ready Cut Pipe (300B1018)
- JONES STEPHENS 3/4" Close Black Pipe Nipple (30700)
- JONES STEPHENS 2" x 3" Black Pipe Nipple (32030)
- JONES STEPHENS 3/4" x 2" Black Pipe Nipple (30720)
- ZORO SELECT 1/2" x 1-1/2" Black Pipe Nipple Sch 80 (40401)
- Jones Stephens Pipes