Shop All Black Pipes
Jones Stephens
3/4" x 5" Black Pipe Nipple
Mfr # 30750
Zoro # G5433692
product price: $1.89
/ea
Sold in multiples of 5 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 5"
- Pipe Fitting Connection Type MNPT x MNPT
- Basic Pipe Fitting Shape Nipple
- Pipe Size (Fittings) 3/4"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # 30750
- Zoro # G5433692
- UPC # 677706060821
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Pipe Length | 5" |
Pipe Size (Fittings) | 3/4" |
Details
Pipe Fitting Connection Type | MNPT x MNPT |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Item | Black Pipe Nipple |
Specific Pipe Fitting Shape | Nipple |
Description
Black Pipe Nipple, 3/4 X 5 In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1-1/2" Dia x 24" L 316 SS Flexible Metal Hose (GZ150SMU240)
- HONEYWELL Umv500-Lf Undersink Thermostatic (UMV500-LF)
- DYNAQUIP CONTROLS 1-1/2" FNPT Brass Electronic Ball Valve 2-Way (EHG27ATE25H)
- B & K Pipe Repair Clamp Ss 1-1/4X6 (160-706)
- JONES STEPHENS 1/2" Close Black Pipe Nipple (30500)
- JONES STEPHENS 1/2" x 2" Black Pipe Nipple (30520)
- JONES STEPHENS 1" x 3" Black Pipe Nipple (31030)
- JONES STEPHENS 1/2" x 3" Black Pipe Nipple (30530)
- JONES STEPHENS 1/2" x 5-1/2" Black Pipe Nipple (30555)
- JONES STEPHENS 3" Close Black Pipe Nipple (33000)
- ZORO SELECT 3/4" x 1-3/8" Black Close Pipe Nipple Sch 160 (82500)
- Jones Stephens Black Pipes