Shop All Black Pipes
Jones Stephens
3/4" x 4 ft. Black Ready Cut Pipe
Mfr # 300B0748
Zoro # G5434471
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 4 ft.
- Pipe Type Pipe
- Pipe Size (Fittings) 3/4"
- Basic Pipe Fitting Material Metal
- Manufacture Location Globally Sourced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # 300B0748
- Zoro # G5434471
- UPC # 677706062719
- Country of Origin Korea, Republic of
- Category Black Pipes
Dimensions
Overall Pipe Length | 4 ft. |
Pipe Size (Fittings) | 3/4" |
Pipe Size (Nominal) | 3/4" |
Details
Pipe Type | Pipe |
Item | Pipe |
Basic Pipe Fitting Material | Metal |
Manufacture Location | Globally Sourced |
Description
Black Ready Cut Pipe, 3/4 X 48 In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Triton Bowe Lav Fct Gneck - Lever (730T70-4AJR-CP)
- NVENT CADDY Split Ring Hanger, 2 In, 180 lb Max Load (4550200PL)
- PARKER 3/8" Push Polypropylene Ball Valve Angle (LFPP6VEU6)
- HYDRA-ZORB Strut Mount Cushion Clamp, 40mm, Electro Galvanized Gold (40MMHZ)
- JONES STEPHENS 1/2" x 4 ft. Black Ready Cut Pipe (300B0548)
- JONES STEPHENS 1/2" x 2-1/2" Black Pipe Nipple (30525)
- JONES STEPHENS 1/2" x 1-1/2" Black Pipe Nipple (30515)
- JONES STEPHENS 3/4" x 3" Black Pipe Nipple (30730)
- JONES STEPHENS 2" x 3" Black Pipe Nipple (32030)
- JONES STEPHENS 1/2" x 5" Black Pipe Nipple (30550)
- ANVIL 2X36 Std Blk A53 Rdy Cut Pipe (0330243064)
- Jones Stephens Pipes