Shop All Black Pipes
Jones Stephens
3/4" x 3" Black Pipe Nipple
Mfr # 30730
Zoro # G5433683
Sold in multiples of 7 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 3"
- Basic Pipe Fitting Material Metal
- Pipe Fitting Connection Type MNPT x MNPT
- Basic Pipe Fitting Shape Nipple
- Pipe Size (Fittings) 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # 30730
- Zoro # G5433683
- UPC # 677706060784
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Pipe Length | 3" |
Pipe Size (Fittings) | 3/4" |
Details
Basic Pipe Fitting Material | Metal |
Pipe Fitting Connection Type | MNPT x MNPT |
Basic Pipe Fitting Shape | Nipple |
Specific Pipe Fitting Shape | Nipple |
Item | Nipple |
Manufacture Location | Globally Sourced |
Description
Black Pipe Nipple, 3/4 X 3 In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD 1.6 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (6047161.002)
- KIBI Circular Single Handle High-Arc Bathroom Sink Faucet (C-KBF1021MB-KPW100MB)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1" x 1/4" Pipe Size (1VFY5)
- YARD TUFF Plug Aerator 48", 3Pt (YTF-48PA3PT)
- JONES STEPHENS 1/2" Black Pipe Nipple Assortment (CB05)
- JONES STEPHENS 1/2" x 18" Black Ready Cut Pipe (300B0518)
- JONES STEPHENS 1-1/2" Close Black Pipe Nipple (31500)
- JONES STEPHENS 3/4" x 2 ft. Black Ready Cut Pipe (300B0724)
- JONES STEPHENS 1/2" x 8" Black Pipe Nipple (30580)
- JONES STEPHENS 1/2" x 5-1/2" Black Pipe Nipple (30555)
- ANVIL 3/8Xclose Xh Blk Stl CW Nipple (0330509407)
- Jones Stephens Pipes