Shop All Black Pipes
Jones Stephens
3/4" x 3-1/2" Black Pipe Nipple
Mfr # 30735
Zoro # G5433659
product price: $1.49
/ea
Sold in multiples of 6 for $8.94
$8.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 3-1/2"
- Pipe Fitting Connection Type MNPT x MNPT
- Basic Pipe Fitting Material Metal
- Specific Pipe Fitting Shape Nipple
- Pipe Size (Fittings) 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # 30735
- Zoro # G5433659
- UPC # 677706060791
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Pipe Length | 3-1/2" |
Pipe Size (Fittings) | 3/4" |
Details
Item | Black Pipe Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Shape | Nipple |
Description
Black Pipe Nipple, 3/4 X 3-1/2 In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Tee, Carbon Steel, 2240 psi (050-030-000)
- ZORO SELECT 1-1/4" FNPT Stainless Steel Fire Safe Ball Valve Inline (06Q011N06114FSR)
- ZURN Floor Foot Valve, Brass, Inlet 1/2 InFIPS (Z85100-XL)
- SUPERIOR TOOL Super Ring Closet Flange (21015)
- JONES STEPHENS 1/2" x 4" Black Pipe Nipple (30540)
- JONES STEPHENS 1/2" x 5 ft. Black Ready Cut Pipe (300B0560)
- JONES STEPHENS 3" Close Black Pipe Nipple (33000)
- JONES STEPHENS 1" x 2" Black Pipe Nipple (31020)
- JONES STEPHENS 1/2" x 2-1/2" Black Pipe Nipple (30525)
- JONES STEPHENS 1-1/2" Close Black Pipe Nipple (31500)
- ZORO SELECT Nipple, 150 psi, SS, 10 (T4WNF12)
- Jones Stephens Black Pipes