Shop All Galvanized Pipes
Jones Stephens
3/4" x 2" Galvanized Steel Pipe Nipple
Mfr # 50720
Zoro # G5434182
product price: $1.39
/ea
Sold in multiples of 7 for $9.73
$9.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 2"
- Pipe Fitting Material Galvanized Steel
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Pipe Size (Fittings) 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # 50720
- Zoro # G5434182
- UPC # 677706064270
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Overall Pipe Length | 2" |
Pipe Size (Fittings) | 3/4" |
Details
Item | Nipple |
Pipe Fitting Material | Galvanized Steel |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Specific Pipe Fitting Shape | Nipple |
Manufacture Location | Globally Sourced |
Description
Nipple, Manufacture Location Globally Sourced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Hex Hanger, with ABS Sleeve, 3" (B24PS-G300)
- ZORO SELECT CPVC Pipe, 2 in Nominal Pipe Size, Gray, 10 ft Overall Length, Unthreaded, Schedule 80 (H0800200CG1000)
- JONES STEPHENS Black Bar Tap Faucet (B70003)
- AMERICAN STANDARD Recess Bath, 60 in L, 30 in W, White, Americast(R) (2391202.020)
- JONES STEPHENS 1" Close Galvanized Steel Pipe Nipple (51000)
- JONES STEPHENS 1/2" x 6" Galvanized Steel Pipe Nipple (50560)
- JONES STEPHENS 3/4" x 1-1/2" Galvanized Steel Pipe Nipple (50715)
- JONES STEPHENS 1" x 2" Galvanized Steel Pipe Nipple (51020)
- JONES STEPHENS 3/4" x 3" Galvanized Steel Pipe Nipple (50730)
- JONES STEPHENS 1/2" x 4" Galvanized Steel Pipe Nipple (50540)
- ZORO SELECT 1" MNPT x 18" TBE Carbon Steel Pipe Nipple Sch 40 (565-180)
- Jones Stephens Pipes