Shop All Black Pipes
Jones Stephens
3/4" x 2 ft. Black Ready Cut Pipe
Mfr # 300B0724
Zoro # G5434377
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 2 ft.
- Pipe Type Pipe
- Pipe Size (Fittings) 3/4"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # 300B0724
- Zoro # G5434377
- UPC # 677706062672
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Pipe Length | 2 ft. |
Pipe Size (Nominal) | 3/4" |
Pipe Size (Fittings) | 3/4" |
Details
Pipe Type | Pipe |
Item | Black Ready Cut Pipe |
Basic Pipe Fitting Material | Metal |
Description
- Black pipe you need for your natural gas, propane, oil, or air applications
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, HT, 3/4 in. Pipe, 304SS (HT17PSS)
- LARSEN SUPPLY CO 3/8" Chr Tiptoe Stopper (03-4903)
- MOEN Side_Spray_Kit (44083SL)
- SIOUX CHIEF 886-P 3 x 4 in. Closet Flange (4263455)
- JONES STEPHENS 1/2" x 4 ft. Black Ready Cut Pipe (300B0548)
- JONES STEPHENS 1" x 3" Black Pipe Nipple (31030)
- JONES STEPHENS 2" x 4" Black Pipe Nipple (32040)
- JONES STEPHENS 1/2" x 5" Black Pipe Nipple (30550)
- JONES STEPHENS 1" x 18" Black Ready Cut Pipe (300B1018)
- JONES STEPHENS 3/4" x 2" Black Pipe Nipple (30720)
- ZORO SELECT 1" x 2-1/2" Black Pipe Nipple Sch 40 (5P686)
- Jones Stephens Black Pipes