Shop All Black Pipes
Jones Stephens
3/4" x 2-1/2" Black Pipe Nipple
Mfr # 30725
Zoro # G5433631
product price: $1.25
/ea
Sold in multiples of 7 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 2-1/2"
- Pipe Fitting Connection Type MNPT x MNPT
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Pipe Size (Fittings) 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # 30725
- Zoro # G5433631
- UPC # 677706060777
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Pipe Length | 2-1/2" |
Pipe Size (Fittings) | 3/4" |
Details
Pipe Fitting Connection Type | MNPT x MNPT |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Item | Nipple |
Specific Pipe Fitting Shape | Nipple |
Manufacture Location | Globally Sourced |
Description
Black Pipe Nipple, 3/4 X 2-1/2 In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD White Bathroom Sink, Vitreous China, Wall Mount (0356028.020)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/LV981)
- NIBCO 3/4" FNPT Bronze Ball Valve Inline (T58570LL 3/4)
- BK RESOURCES Drain Plug, 1" NPS Drain Size, 1-7/8" Flange, 1-1/2" L, Chrome (BKDR-15CP)
- JONES STEPHENS 3/4" x 4" Black Pipe Nipple (30740)
- JONES STEPHENS 3/4" x 2 ft. Black Ready Cut Pipe (300B0724)
- JONES STEPHENS 1" x 2" Black Pipe Nipple (31020)
- JONES STEPHENS 3/4" x 4 ft. Black Ready Cut Pipe (300B0748)
- JONES STEPHENS 1" x 3" Black Pipe Nipple (31030)
- JONES STEPHENS 2" x 4" Black Pipe Nipple (32040)
- ZORO SELECT Pipe (220156)
- Jones Stephens Black Pipes