Shop All Galvanized Pipes
Jones Stephens
3/4" x 12" Galvanized Steel Pipe Nipple
Mfr # 50712
Zoro # G5434130
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 12"
- Pipe Fitting Material Galvanized Steel
- Basic Pipe Fitting Shape Nipple
- Basic Pipe Fitting Material Metal
- Pipe Size (Fittings) 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # 50712
- Zoro # G5434130
- UPC # 677706064256
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Overall Pipe Length | 12" |
Pipe Size (Fittings) | 3/4" |
Details
Pipe Fitting Material | Galvanized Steel |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Item | Nipple |
Specific Pipe Fitting Shape | Nipple |
Manufacture Location | Globally Sourced |
Description
Galvanized Pipe Nipple, 3/4 X 12 In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL UNION BLACK 1-1/2""FPT (8700163150)
- AEROQUIP Flexible Hose Assembly, 1/8 In, 24 In L (4DXP7)
- ZURN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (Z6922-XL)
- KISSLER Seat and Spring Kit, For Delta (PB4993)
- JONES STEPHENS 1/2" x 4" Galvanized Steel Pipe Nipple (50540)
- JONES STEPHENS 3/4" x 5" Galvanized Steel Pipe Nipple (50750)
- JONES STEPHENS 2" x 3 ft. Galvanized Steel Ready Cut Pipe (301G2036)
- JONES STEPHENS 1-1/2" x 6" Galvanized Steel Pipe Nipple (51560)
- JONES STEPHENS 2" x 4" Galvanized Steel Pipe Nipple (52040)
- JONES STEPHENS 2" Close Galvanized Steel Pipe Nipple (52000)
- LEGEND VALVE 2" X 5" GALVANIZED NIPPLE (356-168E)
- Jones Stephens Pipes