Shop All Black Pipe Fittings
Jones Stephens
3/4" x 1/2" Black 90 Degree Reducing Elbow
Mfr # B2350107
Zoro # G5434812
product price: $5.39
/ea
Sold in multiples of 3 for $16.17
$16.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Reducing Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
- Fitting Connection Type FNPT
- Pipe Size (Fittings) 3/4" x 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # B2350107
- Zoro # G5434812
- UPC # 677706091504
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/4" x 1/2" |
Details
Specific Fitting Shape | 90 Degree Reducing Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Fitting Connection Type | FNPT |
Item | 90 Degree Reducing Elbow |
Pipe Fitting Gender | Female |
Fitting Side B Gender | Female |
Threading | NPT |
Color | Black |
Finish/Coating | Galvanized |
Connection Type | Threaded |
Fitting Shape | Elbow |
Description
Black Reducing 90 Deg Elbow, 3/4 X 1/2In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUNKLE VALVE Safety Relief Valve, 3/4 x 1 In, 200 psi (6010EDE01-AM0200)
- JONES STEPHENS Tool Tote Tray, 12 in. x 24 in. x 6 in. with 6 Dividers (T60121)
- TYGON Tubing, Clear, 1/16 In. Inside Dia, 50 ft. (ACF00003)
- NIBCO 1-1/4 in. Brass Lead Free FIP Ball Valve (TFP600ALF114)
- JONES STEPHENS 1" x 3/4" Black 90 Degree Reducing Elbow (B2350159)
- JONES STEPHENS 1/2" Black Cap (B1550150)
- JONES STEPHENS 2" Black 90 Degree Elbow (B2350390)
- JONES STEPHENS 1/2" Black Tee (B4600050)
- JONES STEPHENS 1/2", Malleable Iron Black Square Head Plug (B3960050)
- JONES STEPHENS 1", Malleable Iron Black Square Head Plug (B3960150)
- ZORO SELECT FNPT, Malleable Iron 45 Degree Elbow, Class 150 (5P467)
- Jones Stephens Fittings