Shop All Galvanized Pipes
Jones Stephens
3/4" x 1-1/2" Galvanized Steel Pipe Nipple
Mfr # 50715
Zoro # G5434158
product price: $0.99
/ea
Sold in multiples of 9 for $8.91
$8.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 1-1/2"
- Pipe Fitting Material Galvanized Steel
- Basic Pipe Fitting Shape Nipple
- Pipe Size (Fittings) 3/4"
- Specific Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # 50715
- Zoro # G5434158
- UPC # 677706064263
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Overall Pipe Length | 1-1/2" |
Pipe Size (Fittings) | 3/4" |
Details
Pipe Fitting Material | Galvanized Steel |
Basic Pipe Fitting Shape | Nipple |
Item | Nipple |
Specific Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Manufacture Location | Globally Sourced |
Description
Nipple, Manufacture Location Globally Sourced
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Tubing Cutter, 1/4 in to 2-7/16 in OD Cutting Capacity, Standard Wheel Cutter, Knob Handle (4992)
- STEEL & OBRIEN 1-1/2" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 316-Viton (BFVMTC-1.5-316-VITON)
- JAY R. SMITH MANUFACTURING Leveling Screw, Steel, Replacement Part (0700LS)
- AMERICAN FILTER CO 4 H, 2 PK (AFC-G7-PF1200-2p-4240)
- JONES STEPHENS 1/2" x 6" Galvanized Steel Pipe Nipple (50560)
- JONES STEPHENS 3/4" x 6" Galvanized Steel Pipe Nipple (50760)
- JONES STEPHENS 1-1/2" x 6" Galvanized Steel Pipe Nipple (51560)
- JONES STEPHENS 1/2" x 2-1/2" Galvanized Steel Pipe Nipple (50525)
- JONES STEPHENS 1" Close Galvanized Steel Pipe Nipple (51000)
- JONES STEPHENS 1/2" x 2" Galvanized Steel Pipe Nipple (50520)
- LEGEND VALVE 3/4" X 4" GALVANIZED NIPPLE (356-086)
- Jones Stephens Pipes