Shop All Black Pipe Fittings
Jones Stephens
3/4", Malleable Iron Black Cap
Mfr # B1550100
Zoro # G5434517
original price:
$1.89
5% off
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Cap
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Cap
- Pipe Size (Fittings) 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # B1550100
- Zoro # G5434517
- UPC # 677706090576
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/4" |
Details
Pipe Fitting Material | Malleable Iron |
Specific Fitting Shape | Cap |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Cap |
Item | Black Cap |
Fitting Shape | Cap |
Description
Black Cap, 3/4 In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEMINOLE NIPPLE BLACK 1/4""X2"" (8700136859)
- CASH ACME Pressure Regulator, 3/4in., NPT, 300 psi (23000-0045)
- THRIFCO PLUMBING 1/2 Inch Threaded x Threaded PVC 90 Elbow SCH 80 (8214206)
- B & K COUPL INSERT GALV 2"" BXB (57531)
- JONES STEPHENS 1/2", Malleable Iron Black Cap (B1550050)
- JONES STEPHENS 2", Malleable Iron Black Cap (B1550390)
- JONES STEPHENS 12 in. Water Meter Box and Solid Black Lid (M12009)
- JONES STEPHENS 1-1/2" Black Floor Flange (B3550295)
- JONES STEPHENS 3/4" Black Tee (B4600100)
- JONES STEPHENS 2" Black Union (B6570390)
- ZORO SELECT FNPT, Malleable Iron Cap, Class 150 (5P531)
- Jones Stephens Fittings