Shop All Galvanized Pipes
Jones Stephens
3/4" Galvanized Steel Pipe Nipple Assortment
Mfr # CG07
Zoro # G5435147
product price: $51.85
/ea
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Steel
- Basic Pipe Fitting Shape Nipple
- Pipe Size (Fittings) 3/4"
- Basic Pipe Fitting Material Metal
- Specific Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # CG07
- Zoro # G5435147
- UPC # 677706066519
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Pipe Size (Fittings) | 3/4" |
Details
Pipe Fitting Material | Galvanized Steel |
Basic Pipe Fitting Shape | Nipple |
Item | Galvanized Steel Pipe Nipple Assortment |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Nipple |
Description
Galvanized Nipple, 3/4 In, C-Assortment
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/4" FNPT Bronze Ball Valve Inline (T58570UL 3/4)
- SOUTHLAND 1/2 In. x 6 In. Welded Steel Galvanized Nipple (10410)
- ANCHOR FLUID POWER 1-1/2" CODE 61 SHIPPING PLATE KIT PLATED (SP-24U)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 1/2" x 1/4" Male NPT (PC1/2-N2)
- JONES STEPHENS 3/4" x 12" Galvanized Steel Pipe Nipple (50712)
- JONES STEPHENS 1/2" x 3" Galvanized Steel Pipe Nipple (50530)
- JONES STEPHENS 1-1/2" x 6" Galvanized Steel Pipe Nipple (51560)
- JONES STEPHENS 1/2" x 1-1/2" Galvanized Steel Pipe Nipple (50515)
- JONES STEPHENS 2" x 3 ft. Galvanized Steel Ready Cut Pipe (301G2036)
- JONES STEPHENS 1" Close Galvanized Steel Pipe Nipple (51000)
- ZORO SELECT 1" MNPT x 2 ft. 6" TBE Carbon Steel Pipe Nipple Sch 40 (565-300)
- Jones Stephens Pipes