Shop All Galvanized Pipes
Jones Stephens
3/4" Close Galvanized Steel Pipe Nipple
Mfr # 50700
Zoro # G5434112
product price: $1.25
/ea
Sold in multiples of 7 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length Close Thread
- Pipe Fitting Material Galvanized Steel
- Basic Pipe Fitting Shape Nipple
- Specific Pipe Fitting Shape Nipple
- Pipe Size (Fittings) 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # 50700
- Zoro # G5434112
- UPC # 677706064225
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Overall Pipe Length | Close Thread |
Pipe Size (Fittings) | 3/4" |
Details
Pipe Fitting Material | Galvanized Steel |
Basic Pipe Fitting Shape | Nipple |
Specific Pipe Fitting Shape | Nipple |
Item | Nipple |
Basic Pipe Fitting Material | Metal |
Manufacture Location | Globally Sourced |
Description
Galvanized Pipe Nipple, 3/4 X Close
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUVATI 14-inch Gunmetal Black Stainless Steel Undermount Bar Prep Sink (RVH7114BL)
- NIBCO Press Caps, 1/2 (9172650HPC)
- B & K Pipe Repair Clamp Ss 1-1/4X6 (160-706)
- SMITH PERFORMANCE SPRAYERS Viton Pressure Relief Valve, Poly 2/3 gal (182945)
- JONES STEPHENS 1/2" x 2-1/2" Galvanized Steel Pipe Nipple (50525)
- JONES STEPHENS 2" x 3" Galvanized Steel Pipe Nipple (52030)
- JONES STEPHENS 1/2" x 6" Galvanized Steel Pipe Nipple (50560)
- JONES STEPHENS 2" x 4" Galvanized Steel Pipe Nipple (52040)
- JONES STEPHENS 1" Close Galvanized Steel Pipe Nipple (51000)
- JONES STEPHENS 1/2" x 2" Galvanized Steel Pipe Nipple (50520)
- LEGEND VALVE 3/4" X 4" GALVANIZED NIPPLE (356-086E)
- Jones Stephens Pipes