Shop All Black Pipe Fittings
Jones Stephens
3/4" Black Union
Mfr # B6570100
Zoro # G5435083
product price: $10.85
/ea
Sold in multiples of 2 for $21.70
$21.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Union
- Standards AB1953, ASME B16.3, ASTM A153, ASTM A197, CSA Approved, FM Approved, NSF 61-4, UL listed
- Pipe Size (Fittings) 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # B6570100
- Zoro # G5435083
- UPC # 677706094130
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Details
Specific Fitting Shape | Union |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Union |
Item | Black Union |
Standards | AB1953, ASME B16.3, ASTM A153, ASTM A197, CSA Approved, FM Approved, NSF 61-4, UL listed |
Color | Black |
Fitting Shape | Union |
Finish/Coating | Galvanized |
Description
Union, Galvanized
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Pitch Transfer Valve Trim (T97091-4-BN)
- INTERSTATE PNEUMATICS Brass 25 PK (FB202-25K)
- DIXON Cam and Groove Adapter, 6 in, Adapter x Class 150 Flange, 316 SS, Domestic (600-AL-SS)
- DELTA 2.2 gpm Aerator Repair Part Faucet, Chrome (RP61342)
- JONES STEPHENS 1-1/2" x 3/4" Reducing Coupling (B1650305)
- JONES STEPHENS 1-1/2" Black Floor Flange (B3550295)
- JONES STEPHENS 2" Black Union (B6570390)
- JONES STEPHENS 1" Tee (B4600150)
- JONES STEPHENS 12 in. Water Meter Box and Solid Black Lid (M12009)
- JONES STEPHENS 1" x 3/4" 90 Degree Reducing Elbow (B2350159)
- ANVIL 2" x 1-1/2" Male NPT x Female NPT Forged Steel Hex Bushing Class 6000 (0361333503)
- Jones Stephens Black Pipe Fittings