Shop All Black Pipes
Jones Stephens
3/4" Black Pipe Nipple Assortment PK6
Mfr # 607B
Zoro # G5434508
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Shape Nipple
- Pipe Fitting Connection Type MNPT x MNPT
- Pipe Size (Fittings) 3/4"
- Basic Pipe Fitting Material Metal
- Specific Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # 607B
- Zoro # G5434508
- UPC # 677706063242
- Country of Origin China
- Category Black Pipes
Dimensions
Pipe Size (Fittings) | 3/4" |
Details
Basic Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Item | Black Pipe Nipple Assortment |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Nipple |
Description
Black Nipple, 3/4, B-Assortment 6-Pack
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Tubing Cutter for PEX, Plastic and Rubber (48-22-4204)
- LEGRIS 6mm Compression Brass Sleeve 50PK (0124 06 00)
- EVERFLOW 1/2" Flare x 3/4" MIP Reducing Adapter Pipe Fitting; Brass (F48R-1234)
- KINGDOM 1-1/4 304 Stainless Steel 90 Degree Elbow, FNPT (K401-20)
- JONES STEPHENS 3/4" Close Black Pipe Nipple (30700)
- JONES STEPHENS 1/2" x 5-1/2" Black Pipe Nipple (30555)
- JONES STEPHENS 3/4" x 3 ft. Black Ready Cut Pipe (300B0736)
- JONES STEPHENS 1/2" x 4 ft. Black Ready Cut Pipe (300B0548)
- JONES STEPHENS 1/2" x 8" Black Pipe Nipple (30580)
- JONES STEPHENS 1/2" x 12" Black Pipe Nipple (30512)
- ACE TRADING - NIPPLE Nipple Black 3/8"X4" (308UP38X4)
- Jones Stephens Pipes