Shop All Black Pipe Fittings
Jones Stephens
3/4" Black Floor Flange
Mfr # B3550100
Zoro # G5434952
product price: $16.15
/ea
Sold in multiples of 2 for $32.30
$32.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Floor Flange
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Flange
- Fitting Connection Type Flanged x FNPT
- Pipe Size (Fittings) 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # B3550100
- Zoro # G5434952
- UPC # 677706092402
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Nominal Pipe Size | 3/4 in |
Details
Specific Fitting Shape | Floor Flange |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Flange |
Fitting Connection Type | Flanged x FNPT |
Item | Black Floor Flange |
Description
Black Floor Flange, 3/4 In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADASCAPE 18" L, Wall Mount, 304 Stainless Steel, KBSS1816 18" x 16" Wall Mount Fold Down Shower Seat (KBSS1816)
- ZORO SELECT 3/4" MNPT x 5-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 13/16" (T4BNE10)
- BREEZE Hose Clamp Ss Sae 28 (6728550)
- LEGEND VALVE 1/2"x10" T-552P 1960 (108-064)
- JONES STEPHENS 1/2" Black Floor Flange (B3550050)
- JONES STEPHENS 1" Black Floor Flange (B3550150)
- JONES STEPHENS 1-1/4" Black Floor Flange (B3550215)
- JONES STEPHENS 1" x 1" x 1/2" Reducing Tee (B4600160)
- JONES STEPHENS 3/4" x 1/2" 90 Degree Reducing Elbow (B2350107)
- JONES STEPHENS 1-1/2" Black Union (B6570295)
- ZORO SELECT 3/4" Female NPT x Female NPT Malleable Iron Coupling Class 150 (5P553)
- Jones Stephens Fittings