Shop All Bell Traps and Drains
Jones Stephens
3" Pipe Dia. Cast Iron St Louis Drain with Strainer
Mfr # C72003
Zoro # G5425161
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction cast iron
- Type Heavy Duty
- Pipe Dia. (In.) 3"
- Grid Material Cast Iron
- Height (In.) 3-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C72003
- Zoro # G5425161
- UPC # 717510720037
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 3" |
Height (In.) | 3-3/8" |
Length (In.) | 7" |
Details
Material of Construction | cast iron |
Type | Heavy Duty |
Grid Material | Cast Iron |
Connection | Caulk |
Item | St Louis Drain with Strainer |
Description
St Louis Drain w/Strainr,3 In. Inside Caulk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" PUSH FIT x MNPT ELBOW (456-074NL)
- SHARPTOOLS 03-1053 Replacement Post Type Kitchen Sink Basket (SH698030)
- STREAMLINE Straight Copper Tubing, 3/8 in Outside Dia, 10 ft Length, Type K (KH02010)
- NIBCO 1-1/4" x 3/4" x 1-1/4" NOM C Copper Reducing Tee (611RR 11/4x3/4x11/4)
- JONES STEPHENS Internal Pipe, C/O, 3-1/2", IPSPlug, PVC, 4" (C60008)
- JONES STEPHENS 2" Pipe Dia. Nickel Bronze Floor Drain (D65560)
- JONES STEPHENS 2" Pipe Dia. Cast Iron, Stainless Steel Shower Drain (D60102)
- JONES STEPHENS Cast Iron Square Cesspool Grate (D59158)
- JONES STEPHENS 3" Pipe Dia. Chrome Floor Drain (D65582)
- JONES STEPHENS 2" Pipe Dia. Brass, Stainless Steel Shower Drain (D40140)
- ZURN 3" - 4" Pipe Dia. PVC, Nickel Bronze Round Cleanout (EZC2-PV3)
- Jones Stephens Bell Traps and Drains