Shop All Bell Traps and Drains
Jones Stephens
3" Pipe Dia. Cast Iron Bell Trap
Mfr # D76303
Zoro # G5425651
product price: $64.15
/ea
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction cast iron
- Type Square
- Pipe Dia. (In.) 3"
- Grid Material Cast Iron
- Height (In.) 4-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # D76303
- Zoro # G5425651
- UPC # 717510763034
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 3" |
Height (In.) | 4-1/4" |
Length (In.) | 9" |
Fits Pipe Size | 3 in |
Overall Height | 3 in |
Overall Length | 9 in |
Overall Width | 9 in |
Details
Material of Construction | cast iron |
Type | Square |
Grid Material | Cast Iron |
Connection | No-Hub |
Item | Bell Trap |
Material | Cast Iron |
Includes | Hinged Lid |
Ligature Resistant | No |
Product Type | Bell Trap |
Description
Bell Trap, Overall Width 9 in, Product Type Bell Trap, Includes Hinged Lid, Overall Length 9 in, Material Cast Iron, Overall Height 3 in, Ligature Resistant No, Fits Pipe Size 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDFIT Fitting, Fluidfit, Ball Valve, 3/8" (HBVU3/8-3/8)
- KOHLER Aerator, Medium, 1.2 Gpm (1268818)
- ZORO SELECT 1/2" FNPT SS Threaded Outlet (4307002820)
- THRIFCO PLUMBING Stainless Steel Washing Machine Hose With Elbow, 72 Inch Long (9441122)
- JONES STEPHENS 2" Pipe Dia. Nickel Bronze Floor Drain (D65560)
- JONES STEPHENS Cast Iron Strainer for Pittsburg Bell Trap (B60099)
- JONES STEPHENS Bell Trap Drain, 3"x4"Outlet, PVC, 9"x9" (D42009)
- JONES STEPHENS Drain Base, 3-1/2" NB Strainer, PVC, 3" (D60130)
- JONES STEPHENS Internal Pipe, ABS, 2", C/O, 1-1/2 IPS, Plug (C60107)
- JONES STEPHENS 2" Pipe Dia. Cast Iron, Stainless Steel Shower Drain (D60102)
- ZURN 3" - 4" Pipe Dia. Stainless Steel Round Cleanout (EZC-AB3-SS)
- Jones Stephens Bell Traps and Drains