Shop All Black Pipes
Jones Stephens
3" Close Black Pipe Nipple
Mfr # 33000
Zoro # G5433902
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length Close Thread
- Basic Pipe Fitting Shape Nipple
- Pipe Fitting Connection Type MNPT x MNPT
- Pipe Size (Fittings) 3"
- Specific Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # 33000
- Zoro # G5433902
- UPC # 677706061866
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Pipe Length | Close Thread |
Pipe Size (Fittings) | 3" |
Details
Basic Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Specific Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Item | Nipple |
Manufacture Location | Globally Sourced |
Description
Black Pipe Nipple, 3 X Close
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nipple, 150 psi, SS, 3 1/2 (T6WNK3)
- SANITUBE King Comb. Nipple, 2" 316 Stainless (RST-200)
- ZORO SELECT Nipple, For Air, 1 1/16 in I.D., Aluminum (ZUSA-PF-14919)
- HYDRA-ZORB Strut Mount Cushion Clamp, 32mm, Electro Galvanized Gold (32MMHZ)
- JONES STEPHENS 1" x 6" Black Pipe Nipple (31060)
- JONES STEPHENS 1" x 18" Black Ready Cut Pipe (300B1018)
- JONES STEPHENS 1/2" x 5-1/2" Black Pipe Nipple (30555)
- JONES STEPHENS 3/4" x 4 ft. Black Ready Cut Pipe (300B0748)
- JONES STEPHENS 1/2" x 1-1/2" Black Pipe Nipple (30515)
- JONES STEPHENS 1/2" x 2-1/2" Black Pipe Nipple (30525)
- ZORO SELECT Nipple, 150 psi, SS, 1 ft (L6PPL01WD)
- Jones Stephens Black Pipes