Shop All Bathroom Safety Bars and Chairs
Jones Stephens
27" L, Concealed Snap, 18 ga. Stainless Steel, Grab Bar, Concealed Flg, Satin, 1 1/4"x18", Satin
Mfr # G12118
Zoro # G5442549
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Type Concealed Snap
- Material 18 ga. Stainless Steel
- Standards WW-P-541/8B, Amendment 1, 16 April 1990, ANSI 117.1, ADA Compliant
- Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # G12118
- Zoro # G5442549
- UPC # 717510121186
- Country of Origin Indonesia
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 27" |
Width | 3" |
Bar Length | 18" |
Details
Finish | Satin |
Type | Concealed Snap |
Material | 18 ga. Stainless Steel |
Standards | WW-P-541/8B, Amendment 1, 16 April 1990, ANSI 117.1, ADA Compliant |
Dia | 1-1/4" |
Weight Capacity | 900 lb. |
Item | Grab Bar,Concealed Flg,Satin,1 1/4"x18" |
Includes | Stainless Steel Mounting Screw |
Description
Grab Bar,Concealed Flg,Satin,1 1/4 In.x18 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Repair Clamp, Four Bolt, 6 In, 304SS (330-1312)
- OLYMPIA FAUCETS Three Functions Pulsating Showerhead, Oil Rubbed Bronze, Weight: 0.6 (OP-640029-ORB)
- ZURN 2" Pipe Dia. PVC, Cast Iron Adjustable Floor Drain (FD2330-PV2)
- SHAW PLUGS Expansion Plug, T-Handle, 1-1/2 In (52003)
- JONES STEPHENS 1-1/4 in. x 16 in. Satin Finish Grab Bar with Exposed Flange (G12016)
- JONES STEPHENS 1-1/4 in. x 24 in. Peened Finish Grab Bar with Exposed Flange (G12224)
- PONTE GIULIO Ponte Giulio G55JCL38 90 degree Floor to Wall 30 x 33 in. Stainless Steel Grab Bar with Outrigger - Left (G55JCL38)
- DELTA Corner Shelf Assist Bar (DF702PC)
- SAFETY FIRST BAR GRAB RESDNTL 24"" WHT (DF524W)
- BESTCARE 24" L, Ligature Resistant, Stainless Steel, Ligature Resistant Grab Bar, Stainless steel (WH1110-1)
- MOEN 9" L, Home Care Designer 9" x 7/8" Diameter Ha, Bright Chrome (LR2250DCH)
- Jones Stephens Bathroom Safety Bars and Chairs