Shop All Black Pipes
Jones Stephens
2" x 6" Black Pipe Nipple
Mfr # 32060
Zoro # G5433990
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 6"
- Pipe Size (Fittings) 2"
- Basic Pipe Fitting Material Metal
- Pipe Fitting Connection Type MNPT x MNPT
- Specific Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # 32060
- Zoro # G5433990
- UPC # 677706061590
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Pipe Length | 6" |
Pipe Size (Fittings) | 2" |
Details
Basic Pipe Fitting Material | Metal |
Pipe Fitting Connection Type | MNPT x MNPT |
Specific Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Shape | Nipple |
Item | Nipple |
Manufacture Location | Globally Sourced |
Description
Black Pipe Nipple, 2 X 6 In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 2" Pipe Dia. Cast Iron, Stainless Steel Shower Drain (D60102)
- AQUATROL Adjustable Relief Valve, 2In, 30psi, Bronze (69F1A1M2U1-30)
- PARKER 1/4" x 1/8" A-LOK x FNPT SS Female Straight Connector (2FSC4N-316)
- KOHLER Components Double Towel Arm (78379-BL)
- JONES STEPHENS 3/4" x 3" Black Pipe Nipple (30730)
- JONES STEPHENS 1" x 4" Black Pipe Nipple (31040)
- JONES STEPHENS 1" x 6" Black Pipe Nipple (31060)
- JONES STEPHENS 1/2" x 2-1/2" Black Pipe Nipple (30525)
- JONES STEPHENS 3/4" x 4 ft. Black Ready Cut Pipe (300B0748)
- JONES STEPHENS 3/4" Close Black Pipe Nipple (30700)
- ZORO SELECT Nipple, 150 psi, SS, 7 1/2 (T6BNA33)
- Jones Stephens Pipes