Shop All Galvanized Pipes
Jones Stephens
2" x 4" Galvanized Steel Pipe Nipple
Mfr # 52040
Zoro # G5434368
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 4"
- Pipe Fitting Material Galvanized Steel
- Basic Pipe Fitting Shape Nipple
- Specific Pipe Fitting Shape Nipple
- Pipe Size (Fittings) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # 52040
- Zoro # G5434368
- UPC # 677706064959
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Overall Pipe Length | 4" |
Pipe Size (Fittings) | 2" |
Details
Pipe Fitting Material | Galvanized Steel |
Basic Pipe Fitting Shape | Nipple |
Specific Pipe Fitting Shape | Nipple |
Item | Nipple |
Basic Pipe Fitting Material | Metal |
Manufacture Location | Globally Sourced |
Description
Galvanized Pipe Nipple, 2 X 4 In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Single Handle Pull-Down Kitchen Faucet w (9197-RB-DST)
- PARKER 1/4" Compression x Male SAE-ORB 316 SS Straight Connector (4 F5BU-SS)
- RIDGID RIDGID® Double Cutter, 2" For Model K-6200, K-750, & K-7500 Drum Machines (92510)
- KOHLER Piston Assembly (1151746)
- JONES STEPHENS 3/4" x 2" Galvanized Steel Pipe Nipple (50720)
- JONES STEPHENS 1-1/2" x 6" Galvanized Steel Pipe Nipple (51560)
- JONES STEPHENS 1-1/2" x 4" Galvanized Steel Pipe Nipple (51540)
- JONES STEPHENS 1/2" x 3" Galvanized Steel Pipe Nipple (50530)
- JONES STEPHENS 1/2" x 4" Galvanized Steel Pipe Nipple (50540)
- JONES STEPHENS 3/4" x 5" Galvanized Steel Pipe Nipple (50750)
- ZORO SELECT 2" MNPT x 7" TBE Galvanized Steel Pipe Nipple Sch 40 (568-070)
- Jones Stephens Pipes