Shop All Black Pipes
Jones Stephens
2" x 4" Black Pipe Nipple
Mfr # 32040
Zoro # G5433939
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 4"
- Pipe Size (Fittings) 2"
- Basic Pipe Fitting Material Metal
- Specific Pipe Fitting Shape Nipple
- Pipe Fitting Connection Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # 32040
- Zoro # G5433939
- UPC # 677706061552
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Pipe Length | 4" |
Pipe Size (Fittings) | 2" |
Details
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Nipple |
Item | Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Basic Pipe Fitting Shape | Nipple |
Manufacture Location | Globally Sourced |
Description
Black Pipe Nipple, 2 X 4 In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEUNGS Cheungs 5129L-GV Galvanized Metal Bathtub - Large (5129L-GV)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Chrome (568LF-MPU)
- LEGEND VALVE 3/8" OD DISHWASHER KIT-25FT (501-38-25K)
- JAY R. SMITH MANUFACTURING Cap Nut, Fixture (76285-08-1)
- JONES STEPHENS 1" x 6" Black Pipe Nipple (31060)
- JONES STEPHENS 1" x 2" Black Pipe Nipple (31020)
- JONES STEPHENS 3/4" x 2" Black Pipe Nipple (30720)
- JONES STEPHENS 1" x 18" Black Ready Cut Pipe (300B1018)
- JONES STEPHENS 1/2" x 3" Black Pipe Nipple (30530)
- JONES STEPHENS 1/2" x 4 ft. Black Ready Cut Pipe (300B0548)
- BECK 1" x 8" Black Pipe Nipple Sch 40 (0330026402)
- Jones Stephens Pipes