Shop All Galvanized Pipes
Jones Stephens
2" x 3" Galvanized Steel Pipe Nipple
Mfr # 52030
Zoro # G5434322
original price:
$5.80
34% off
new price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 3"
- Pipe Fitting Material Galvanized Steel
- Basic Pipe Fitting Shape Nipple
- Specific Pipe Fitting Shape Nipple
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # 52030
- Zoro # G5434322
- UPC # 677706064935
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Overall Pipe Length | 3" |
Pipe Size (Fittings) | 2" |
Details
Pipe Fitting Material | Galvanized Steel |
Basic Pipe Fitting Shape | Nipple |
Item | Nipple |
Specific Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Manufacture Location | Globally Sourced |
Description
Galvanized Pipe Nipple, 2 X 3 In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Circular Single Handle High-Arc Bathroom Sink Faucet (C-KBF1021BG-KPW100BG)
- ZORO SELECT 1-1/4" FNPT 304 SS Coupling (1LVN4)
- OATEY Bowl Ring, Yellow, Petroleum Wax (31195)
- ANVIL 3" x 1" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310091608)
- JONES STEPHENS 1/2" x 2-1/2" Galvanized Steel Pipe Nipple (50525)
- JONES STEPHENS 2" x 4" Galvanized Steel Pipe Nipple (52040)
- JONES STEPHENS 3/4" x 5" Galvanized Steel Pipe Nipple (50750)
- JONES STEPHENS 3/4" x 1-1/2" Galvanized Steel Pipe Nipple (50715)
- JONES STEPHENS 2" x 6" Galvanized Steel Pipe Nipple (52060)
- JONES STEPHENS 1/2" x 2" Galvanized Steel Pipe Nipple (50520)
- B & K NIPPLE GALV 2.5""X4"" (569-040BC)
- Jones Stephens Pipes