Shop All Black Pipes
Jones Stephens
2" x 3" Black Pipe Nipple
Mfr # 32030
Zoro # G5433911
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 3"
- Pipe Size (Fittings) 2"
- Basic Pipe Fitting Material Metal
- Specific Pipe Fitting Shape Nipple
- Pipe Fitting Connection Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # 32030
- Zoro # G5433911
- UPC # 677706061538
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Pipe Length | 3" |
Pipe Size (Fittings) | 2" |
Details
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Basic Pipe Fitting Shape | Nipple |
Item | Nipple |
Manufacture Location | Globally Sourced |
Description
Black Pipe Nipple, 2 X 3 In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Tubing Clamp, O.D., 1-Hole, 1/4" (FS-7730-1/4 E/G)
- ANVIL 2-1/2" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 150 (0310031000)
- DELTA Stryke Three Function Diverter Trim Stainless (T11876-SS)
- ZORO SELECT 1/2" MNPT x 3 ft. TBE Carbon Steel Pipe Nipple Sch 40 (563-360)
- JONES STEPHENS 1" x 4" Black Pipe Nipple (31040)
- JONES STEPHENS 1-1/2" Close Black Pipe Nipple (31500)
- JONES STEPHENS 3" Close Black Pipe Nipple (33000)
- JONES STEPHENS 3/4" x 5 ft. Black Ready Cut Pipe (300B0760)
- JONES STEPHENS 1/2" x 2" Black Pipe Nipple (30520)
- JONES STEPHENS 1/2" Black Pipe Nipple Assortment (CB05)
- SMITH-COOPER 3/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354001720)
- Jones Stephens Black Pipes