Shop All Black Pipes
Jones Stephens
2" x 2-1/2" Black Pipe Nipple
Mfr # 32025
Zoro # G5433948
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 2-1/2"
- Basic Pipe Fitting Shape Nipple
- Pipe Fitting Connection Type MNPT x MNPT
- Pipe Size (Fittings) 2"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # 32025
- Zoro # G5433948
- UPC # 677706061521
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Pipe Length | 2-1/2" |
Pipe Size (Fittings) | 2" |
Details
Basic Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Nipple |
Item | Black Pipe Nipple |
Description
Black Pipe Nipple, 2 X 2-1/2 In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT BRASS 1 In. 304 Stainless Steel 45 Degree Elbow - FNPT - Class 150 - 300 PSI - Import (K402-16)
- BRONDELL H2O+ Coral Three-Stage Undercounter Water Filtration System with Over 99% Lead Reduction (UC300)
- RHEEM Gas Valve, LP, Metal (SP10963E)
- VIEGA Viega MegaPressG tee, 1" x 1" x 3/4" (25416)
- JONES STEPHENS 1/2" x 4 ft. Black Ready Cut Pipe (300B0548)
- JONES STEPHENS 1/2" Black Pipe Nipple Assortment (CB05)
- JONES STEPHENS 1/2" x 6" Black Pipe Nipple (30560)
- JONES STEPHENS 1-1/2" Close Black Pipe Nipple (31500)
- JONES STEPHENS 3/4" x 3" Black Pipe Nipple (30730)
- JONES STEPHENS 1/2" x 4" Black Pipe Nipple (30540)
- BECK 4" x 6" Black Pipe Nipple Sch 80 (0332653203)
- Jones Stephens Pipes