Shop All Bell Traps and Drains
Jones Stephens
2" Pipe Dia. Stainless Steel No Caulk Drain
Mfr # D64002
Zoro # G5425590
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- Type Round
- Color/Finish Blue
- Pipe Dia. (In.) 2"
- Grid Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # D64002
- Zoro # G5425590
- UPC # 717510642018
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 2" |
Length (In.) | 7" |
Details
Material of Construction | stainless steel |
Type | Round |
Color/Finish | Blue |
Grid Material | Stainless Steel |
Connection | No Caulk |
Item | No Caulk Drain |
Description
No Caulk Drain w/7 Base and SS Strnr,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS 3/4" Socket PVC Ball Valve Inline True Union (1829-007)
- DIXON Legris by Tubing, 0.16 ID x 1/4 OD x 100 ft L x 0.045 in Thick Wall, Polyurethane, Domestic (1094U5604)
- PARKER Tubing, 11/16" Inside Dia., 50 ft. Tube L (101-0750032-NT-50)
- PARKER Brass Street Elbow, 45 Degrees, FNPT x MNPT, 1/8" Pipe Size (VS2214P-2-2)
- JONES STEPHENS 3" Pipe Dia. Cast Iron St Louis Drain with Strainer (C72003)
- JONES STEPHENS 2" Pipe Dia. Chrome, Cast Iron Shower Drain (D60205)
- JONES STEPHENS Nickel Bronze Floor Drain (D50076)
- JONES STEPHENS Backwater Valve, PVC, 3" (B04300)
- JONES STEPHENS Floor Drain and Trap, PVC, 2" (D50200)
- JONES STEPHENS Drain Base, 3-1/2" NB Strainer, PVC, 3" (D60130)
- ZURN 18-1/2 " Cast Iron/Stainless Steel Drain (RD2150-SS6)
- Jones Stephens Bell Traps and Drains