Shop All Sink Drains
Jones Stephens
2" Pipe Dia., PVC, Floor Sink, Floor Sink
Mfr # S59002
Zoro # G6085237
$56.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Floor Sink
- For Use With Used with Coupling or Hub Kit
- Material of Construction PVC
- Length (In.) 12"
- Pipe Dia. (In.) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # S59002
- Zoro # G6085237
- UPC # 717510592221
- Country of Origin United States
- Category Sink Drains
Dimensions
Length (In.) | 12" |
Pipe Dia. (In.) | 2" |
Details
Item | Floor Sink |
Type | Floor Sink |
For Use With | Used with Coupling or Hub Kit |
Material of Construction | PVC |
Description
PVC 12 In.X12 In.X2 In. Spigot Flr Sink Body Only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Elbow, For Pipe Size 1-1/2" (QL-150)
- BRASS CRAFT SERVICE PARTS Ni/Blk Fauc Aerator (SF0331)
- ANVIL Clevis Hanger, Adjustable, Tube Sz 2 In (0560406555)
- ZORO SELECT 1-1/2" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (467-030)
- JONES STEPHENS PVC, Floor Sink Kit, Complete PVC Floor Sink Kit-Pipe Fit (S59063)
- JONES STEPHENS Oil Rubbed Bronze Lavatory Pop-up Drain without Overflow Holes (P3504RB)
- JONES STEPHENS Over 3” Inside 4” Pipe Dia., PVC, Floor Sink, Pipe Fit Floor Sink (S59103)
- JONES STEPHENS 1-1/2" Pipe Dia., PVC, IPS, Tubular Toe Touch Bath Waste Kits (P37506)
- JONES STEPHENS Aluminum, Strainer, Full Top Grate (S59010)
- JONES STEPHENS 1-1/2" Pipe Dia., Zinc, Bath Drain, Lift And Turn Drain (P35060)
- ZURN 1-1/4" Pipe Dia., Brass, Kitchen, P-Trap (ZR367-PC)
- Jones Stephens Sink Drains