Shop All Bell Traps and Drains
Jones Stephens
2" Pipe Dia. Nickel Bronze Floor Drain
Mfr # D65560
Zoro # G5425563
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Nickel Bronze
- Type Round
- Color/Finish Blue
- Pipe Dia. (In.) 2"
- Grid Material Nickel Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # D65560
- Zoro # G5425563
- UPC # 717510575606
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 2" |
Height (In.) | 4-1/2" |
Length (In.) | 7" |
Details
Material of Construction | Nickel Bronze |
Type | Round |
Color/Finish | Blue |
Grid Material | Nickel Bronze |
Connection | No-Hub |
Item | Floor Drain |
Description
Floor Drain,Cast Itron,No Hub,SS Bolts2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Elbow, 12mm Tube Size, Nylon, Black, 10 PK (3109 12 17)
- ZORO SELECT Tubing, 3/8" OD, Nylon, Black, 50 Ft (2VDL3)
- ZORO SELECT 1/2" FNPT 304/304L SS 90 Degree Elbow (1000300112)
- TEFEN Pipe Reducing Nipple, 1/4"x1/8" BSPT (12012304028)
- JONES STEPHENS Roof Drain, Cast Iron Dome, PVC, 4" (R18006)
- JONES STEPHENS 2" Pipe Dia. Brass, Stainless Steel Shower Drain (D40140)
- JONES STEPHENS Cast Iron Square Cesspool Grate (D59162)
- JONES STEPHENS 2" Pipe Dia. Cast Iron, Brass Trap Standard Complete (T00003)
- JONES STEPHENS Backwater Valve, Sleeve and Lid, PVC, 4" (B04400K)
- JONES STEPHENS Internal Pipe, 2-1/2", Ips Plug, 3", PVC, (C60007)
- ALLPOINTS Drain Grate, Floor (7") (1021082)
- Jones Stephens Bell Traps and Drains