Shop All Bell Traps and Drains
Jones Stephens
2" Pipe Dia. Chrome, Cast Iron Shower Drain
Mfr # D60203
Zoro # G5425557
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Chrome, Cast Iron
- Type Round
- Color/Finish Chrome Plated
- Pipe Dia. (In.) 2"
- Grid Material Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # D60203
- Zoro # G5425557
- UPC # 717510602036
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 2" |
Length (In.) | 6-1/2" |
Details
Material of Construction | Chrome, Cast Iron |
Type | Round |
Color/Finish | Chrome Plated |
Grid Material | Chrome |
Connection | FIP |
Item | Shower Drain |
Description
Shower Drain,2 In. IPS with CP Strainer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI 21" Condensing Horizontal Vent Termination, 2x4 Concentric Kit (229013NPP)
- GROHE Kitchen Faucet Hose, 1/2" NPT, 59" L (46092000)
- PARKER 3/8" MNPT x Push Polypropylene Ball Valve Angle (LFPP6VME6)
- ZORO SELECT 1" MNPT x 3/4" FNPT Galvanized Hex Bushing (1MPN7)
- JONES STEPHENS 9in. x 9in. Cast Iron Bell for Bell Trap (D76259)
- JONES STEPHENS 2" Pipe Dia. Nickel Bronze Floor Drain (D65560)
- JONES STEPHENS Backwater Valve, PVC, 3" (B04300)
- JONES STEPHENS Nickel Bronze Floor Drain (D50076)
- JONES STEPHENS Drain Base, 4-1/2" NB Strainer, PVC, 4" (D60140)
- JONES STEPHENS Backwater Valve, PVC, 4" (B04400)
- ZURN 2" Pipe Dia. PVC, Cast Iron Floor Drain (FD2220-PV2)
- Jones Stephens Bell Traps and Drains