Shop All Bell Traps and Drains
Jones Stephens
2" Pipe Dia. Cast Iron, Brass Combination Drain Trap
Mfr # J60061
Zoro # G5425679
product price: $80.29
/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Cast iron, Brass
- Type Round
- Color/Finish Chrome Plated
- Pipe Dia. (In.) 2"
- Grid Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # J60061
- Zoro # G5425679
- UPC # 717510600612
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 2" |
Height (In.) | 5-1/2" |
Length (In.) | 7" |
Details
Material of Construction | Cast iron, Brass |
Type | Round |
Color/Finish | Chrome Plated |
Grid Material | Brass |
Connection | IPS |
Item | Combination Drain Trap |
Description
Combination Drain Trap w/CP Strnr,2 In. IPS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 MIP X SWT X 12" T-550 (108-168A)
- GINGER Valet Hook in Polished Nickel (5217/PN)
- DANCO LOW LEAD STERLING STEM 3L-3H (15934E)
- ANVIL Female NPT Forged Steel Anvilet (0766260616)
- JONES STEPHENS Cast Iron Strainer for Pittsburg Bell Trap (B60099)
- JONES STEPHENS Bell Trap Drain, 1-1/2"x2", Otlt, PVC 6"x6" (D42006)
- JONES STEPHENS Cast Iron Square Cesspool Grate (D59158)
- JONES STEPHENS Backwater Valve, Sleeve and Lid, PVC, 4" (B04400K)
- JONES STEPHENS Roof Drain, Plastic Dome, PVC, 3" (R18014)
- JONES STEPHENS Hd Drain, 8", NB Strainer, PVC, 3" (D53144)
- JONES STEPHENS Roof Drain, Cast Iron Dome, PVC, 4" (R18006)
- Jones Stephens Bell Traps and Drains