Shop All Bell Traps and Drains
Jones Stephens
2" Pipe Dia. Brass, Stainless Steel Shower Drain
Mfr # D40140
Zoro # G5425423
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass, Stainless Steel
- Type Round
- Pipe Dia. (In.) 2"
- Grid Material Stainless Steel
- Height (In.) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # D40140
- Zoro # G5425423
- UPC # 717510401400
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 2" |
Height (In.) | 2" |
Length (In.) | 4-1/4" |
Overall Diameter | 4 1/4 in |
Body Height | 2 in |
Pipe Outside Diameter | 2 in |
Body Diameter | 4 1/4 in |
Description
Shower Drain, Standards ASME A112.18.2-2015, CSA B125.2-15, cUPC, IAPMO, UPC, Connection Thread Type DWV, Includes Strainer Yes, Includes Grate Yes, Pipe Outside Diameter 2 in, Strainer Material Stainless Steel, Drain Material Brass, Includes Wrench, Ligature Resistant No, Body Height 2 in, Product Type Shower Drain, Drain Style Round, Overall Diameter 4 1/4 in, Body Diameter 4 1/4 in, Grate Finish Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compression x 3/8" MNPT Brass 90 Degree Elbow 10PK (169CA-4-6)
- ALFA LAVAL Ball Y-Body Check 2" FKM (45BY-2-02-SFY)
- ZORO SELECT Tee, Brass, 3/8 in Pipe Size, Female BSPT (ZUSA-PF-10451)
- ZURN P6930-20E - 1.5 gpm Aerator (P6930-20E)
- JONES STEPHENS 3" Pipe Dia. Chrome Floor Drain (D65582)
- JONES STEPHENS 2" Pipe Dia. Nickel Bronze Floor Drain (D65560)
- JONES STEPHENS Floor Drain and Trap, PVC, 2" (D50200)
- JONES STEPHENS Internal Pipe, C/O, 3-1/2", IPSPlug, PVC, 4" (C60008)
- JONES STEPHENS Drain Base, 4-1/2" NB Strainer, PVC, 4" (D60140)
- JONES STEPHENS Roof Drain, Plastic Dome, PVC, 3" (R18014)
- ZURN PermaTrench, Plastic, White, 1/4 in L (P886-E4-NS)
- Jones Stephens Bell Traps and Drains